Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QTi Non Sparking, Non Magnetic Hex Chisel - 22 x 24 x 600 mm/24"

  • Mfr # CH-2028

  • Zoro # G700428347


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Length
600 mm (~ 23 in)
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Height
24 mm ( ~1 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-2028
Zoro #
G700428347
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm (~ 23 in)
Height
24 mm ( ~1 in)

Details

Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.

Description

The California Air Tools 10010DC Ultra Quiet and Oil-Free Air Compressor are designed to be one of the quietest 1 HP air compressors in the industry having only 60 dB of sound. The powerful 1 HP motor operates at only 1680 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-9413 Motor/Pump is tested for a minimum pump life of 3000 hours before service, 25% more life before repair. The large 10 Gal. steel air tank is only 75 lbs. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an after cooler and dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. This air compressor is ideal for anyone working inside (office, shop, store, warehouse. lab or home) where noise is a major issue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.