
QTi Non Sparking, Non Magnetic Hook Spanner - 120 - 130 mm
Mfr # HS-1044
Zoro # G200428342
product price: $309.99
/eaSold in multiples of 2 for $619.98
Free Shipping & Returns
Key Features
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Overall Length
280 mm (~ 11 in)
Material
Copper Titanium
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-1044
Zoro #
G200428342
UPC #
-
Country of Origin
India
Dimensions
Overall Length
280 mm (~ 11 in)
Details
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Breadth
120 - 130 mm
SAE or Metric
Metric
Corrosion Resistant
Yes
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.