
QTi Non Sparking, Non Magnetic Hook Spanner - 80 - 90 mm
Mfr # HS-1032
Zoro # G900428314
product price: $178.99
/eaSold in multiples of 3 for $536.97
Free Shipping & Returns
Key Features
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Overall Length
240 mm (~ 9 in)
Material
Copper Titanium
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-1032
Zoro #
G900428314
UPC #
-
Country of Origin
India
Dimensions
Overall Length
240 mm (~ 9 in)
Details
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Corrosion Resistant
Yes
Nonsparking
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Breadth
80 - 90 mm
SAE or Metric
Metric
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.