
QTi Non-Sparking, Non Magnetic Offset Handle - 1"
Mfr # RH-2016
Zoro # G800428322
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
300 mm (~ 12 in)
Nonsparking
Yes
Material
Copper Titanium
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-2016
Zoro #
G800428322
UPC #
-
Country of Origin
India
Dimensions
Drive Size
1"
Overall Length
300 mm (~ 12 in)
Height
85 mm
Details
Nonsparking
Yes
Material
Copper Titanium
SAE or Metric
SAE
Handle Type
Knurled Handle
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards Offset Handle is suitable for use with 1 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.