
QTi Non-Sparking, Non Magnetic Offset Handle - 3/8"
Mfr # RH-2004
Zoro # G500428684
product price: $116.99
/eaSold in multiples of 4 for $467.96
Free Shipping & Returns
Key Features
Drive Size
3/8"
SAE or Metric
SAE
Handle Type
Knurled Handle
Nonsparking
Yes
Material
Copper Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-2004
Zoro #
G500428684
UPC #
-
Country of Origin
India
Dimensions
Drive Size
3/8"
Overall Length
130 mm (~ 5 in)
Height
50 mm
Details
SAE or Metric
SAE
Handle Type
Knurled Handle
Nonsparking
Yes
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards Offset Handle is suitable for use with 3/8 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.