QTi Non Sparking, Non Magnetic Pipe Wrench 24" - 75 x 600 mm

  • Mfr # PW-1024

  • Zoro # G400428807


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
600 mm (~ 24" in)
Jaw Capacity
29 mm
Nonsparking
Yes
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-1024
Zoro #
G400428807
UPC #
-
Country of Origin
India

Dimensions

Overall Length
600 mm (~ 24" in)

Details

Jaw Capacity
29 mm
Nonsparking
Yes
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
SAE or Metric
Metric
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field

Description

are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.