
QTi Non Sparking, Non Magnetic Pipe Wrench 8" - 25 x 200 mm
Mfr # PW-1008
Zoro # G500428592
product price:Â $148.99
/ea
Sold in multiples of 3 for $446.97
Free Shipping & Returns
Key Features
Overall Length
200 mm (~ 8" in)
Jaw Capacity
20 mm
Nonsparking
Yes
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW-1008
Zoro #
G500428592
UPC #
-
Country of Origin
India
Dimensions
Overall Length
200 mm (~ 8" in)
Details
Jaw Capacity
20 mm
Nonsparking
Yes
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Ratcheting
No
SAE or Metric
Metric
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Corrosion Resistant
Yes
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.