
QTi Non Sparking, Non Magnetic Punch - 8 x 14 x 150 mm
Mfr # PU-1014
Zoro # G000428542
product price: $44.65
/ea
Sold in multiples of 10 for $446.50
Key Features
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Length
150 mm (~ 6 in)
SAE or Metric
Metric
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PU-1014
Zoro #
G000428542
UPC #
-
Country of Origin
India
Dimensions
Length
150 mm (~ 6 in)
Diameter
8 mm and 14 mm
Details
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
SAE or Metric
Metric
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.