Zoro Homepage

QTi Non Sparking, Non Magnetic Reversible Ratchet - 1"

  • Mfr # RH-1012

  • Zoro # G800428704


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Overall Length
350 mm (~ 14 in)
SAE or Metric
SAE
Handle Type
Knurled Handle
Material
Copper Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-1012
Zoro #
G800428704
UPC #
-
Country of Origin
India

Dimensions

Drive Size
1"
Overall Length
350 mm (~ 14 in)

Details

SAE or Metric
SAE
Handle Type
Knurled Handle
Material
Copper Titanium
Nonsparking
Yes
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )

Description

is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards This Ratchet is suitable for use with 1 inch drive sockets. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.