Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QTi Non Sparking, Non Magnetic Sledge Hammer - 8 Kg/17.5 lbs

  • Mfr # HM-1080

  • Zoro # G200428359


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Head Material
Copper Titanium
Overall Length
900 mm (~ 35 in)
Handle Material
Polished Ash Wood
Nonsparking
Yes
Application
Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM-1080
Zoro #
G200428359
UPC #
-
Country of Origin
India

Dimensions

Overall Length
900 mm (~ 35 in)

Details

Head Material
Copper Titanium
Handle Material
Polished Ash Wood
Nonsparking
Yes
Application
Suitable for working in environment containing flammable solid,liquids and gases.

Description

are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.