QTi Non Sparking, Non Magnetic Slotted Offset Screwdriver - 8 x 125 mm
Mfr # SD-4008
Zoro # G100428602
product price: $59.99
/ea
Sold in multiples of 8 for $479.92
Key Features
Tip Style
Slotted
Handle Design
Ergonomic
Nonsparking
Yes
SAE or Metric
Metric
Fastening Tool Material
Copper Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-4008
Zoro #
G100428602
UPC #
-
Country of Origin
India
Dimensions
Overall Length
125 mm (~ 5 in)
Details
Tip Style
Slotted
Handle Design
Ergonomic
Nonsparking
Yes
SAE or Metric
Metric
Fastening Tool Material
Copper Titanium
Handle Type
Offset Screwdriver
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.