QTi Non Sparking, NonMagnetic Double End Ring Wrench 1-5/8" x 1-13/16"

  • Mfr # RS-9068

  • Zoro # G000428320


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Overall Length
445 mm (~ 17 in)
Handle Type
Straight
Application
Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-9068
Zoro #
G000428320
UPC #
-
Country of Origin
India

Dimensions

Overall Length
445 mm (~ 17 in)

Details

Handle Type
Straight
Application
Suitable for working in environment containing flammable solid,liquids and gases.

Description

PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench 1-5/8" x 1-13/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.