QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16"

  • Mfr # RS-9044

  • Zoro # G400428715


product price:  $220.99
/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns

Key Features

Overall Length
360 mm (~ 14 in)
Handle Type
Straight
Application
Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-9044
Zoro #
G400428715
UPC #
-
Country of Origin
India

Dimensions

Overall Length
360 mm (~ 14 in)

Details

Handle Type
Straight
Application
Suitable for working in environment containing flammable solid,liquids and gases.

Description

PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench 15/16" x 1-1/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.