Zoro Homepage

Scoop Shovel, Copper Titanium Blade, 30 in L

  • Mfr # SU-1012

  • Zoro # G500430182


product price: $451.99
/ea
Sold in multiples of 2 for $903.98
Free Shipping & Returns

Key Features

Blade Material
Copper Titanium
Handle Type
Straight
Features
Non-Magnetic, Tested up to 3T Magnetic Field
Blade Type
Scoop
Overall Length
360 mm (~ 14 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU-1012
Zoro #
G500430182
UPC #
-
Country of Origin
India

Dimensions

Handle Length
30 in
Overall Length
360 mm (~ 14 in)
Overall Height
100 mm ( ~3.9 in)
Height
100 mm ( ~3.9 in)

Details

Blade Material
Copper Titanium
Handle Type
Straight
Item
Scoop Shovel
Features
Non-Magnetic, Tested up to 3T Magnetic Field
Blade Type
Scoop
Standards
Certified as per IS : 4595 - 1969 ( RA 2006 )
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Material
Copper Titanium
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
SAE or Metric
SAE/Metric
Nonsparking
Yes

Description

is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.