Zoro Homepage

Access Control Cable, 22 AWG, 4 C, White

  • Mfr # DYN-ACC224

  • Zoro # G702690773


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Wire Size
22 AWG
Number of Conductors
4
Jacket Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYN-ACC224
Zoro #
G702690773
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG

Details

Item
Access Control Cable
Number of Conductors
4
Jacket Color
White
Standards
UL Listed

Description

Paige: Access Control Cable- 22/4 Stranded white ul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.