Zoro Homepage

PaintLine ProDryingRack

  • Mfr # PDRKD

  • Zoro # G705717200


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Color
Orange base, white tower, white shelves
For Use With
Drying cabinet doors and parts
Length
38"
Material
Powder coated steel
Width
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDRKD
Zoro #
G705717200
UPC #
-
Country of Origin
United States

Dimensions

Length
38"
Width
25"
Height
72"

Details

Color
Orange base, white tower, white shelves
For Use With
Drying cabinet doors and parts
Material
Powder coated steel

Description

This 50-Shelf Drying Rack is our flagship rack and a true workhorse for any shop or job site. Each shelf holds up to 25 lbs and can be rolled to the next production station or out of your way, even when fully loaded. You don’t need to pull or place parts in any specific sequence because the PDRKD is designed to let you work exactly how you want to: grab parts from the top, bottom or middle.
The ProDryingRack (PDRKD) is also a great space saver, providing 200 sq ft of drying surface area in a 6 1⁄2 sq ft foot print. Easily assembles and knocks down with just 4 bolts. All steel construction with powder coated finish ensures years of service.
• Conveniently holds up to 50 cabinet doors in a 6 1/2 sq ft of space.
• Easy to assemble and dissemble for storage or transport.
• Keep workshop clutter-free. Easily customized to fit your needs.
This item ships in 2 cartons with 2 different tracking labels. Please be aware that the cartons may have different arrival times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.