Zoro Homepage

PaintLine PSDR Spinner

  • Mfr # PSDR.SP

  • Zoro # G205717212


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Color
Orange
For Use With
Vertically spraying and drying cabinet doors and parts
Length
13"
Material
Powder coated steel
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSDR.SP
Zoro #
G205717212
UPC #
-
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
4"

Details

Color
Orange
For Use With
Vertically spraying and drying cabinet doors and parts
Material
Powder coated steel

Description

Replace the wooden dowels on your PSDR System with this new professional grade Spinner! This metal spinner makes for an even faster setup with less parts to pack up. Set it up exactly as you would with the regular system, minus the wooden dowels.
All ProDryingRack SD (PSDR) racks will come with the new Spinner as of June 2020.
Color: Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.