Zoro Homepage

PaintLine SprayTwirly

  • Mfr # SPTY

  • Zoro # G405717210


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
White base, orange pole, white rotating top, white magnetic spikes, orange paint pyramids
For Use With
Spraying cabinet doors and parts
Length
28"
Material
Powder coated steel, magnetic spikes, plastic paint pyramids
Width
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTY
Zoro #
G405717210
UPC #
-
Country of Origin
China

Dimensions

Length
28"
Width
50"
Height
32"

Details

Color
White base, orange pole, white rotating top, white magnetic spikes, orange paint pyramids
For Use With
Spraying cabinet doors and parts
Material
Powder coated steel, magnetic spikes, plastic paint pyramids

Description

Get 360-degree rotation for a precision finish. This versatile stand features adjustable paint pyramids and retractable arms for handling a range of sizes, to minimize overspray.
• Easily spray all angles of the cabinet door.
• No need to walk around it.
• Adjustable to all cabinet sizes.
• Table height increased on Lot #104

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.