Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDRKD Shelf Spikes, 150PK

  • Mfr # PDRKD.SHF.SPIKES

  • Zoro # G014501163


product price: $33.85
/pk 150, $0.23/ea

Key Features

Color
Orange
For Use With
ProDryingRack KD (PDRKD)
Material
Plastic
Inside Dia.
1/4 in
Number of Pieces
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDRKD.SHF.SPIKES
Zoro #
G014501163
UPC #
850028583258
Country of Origin
China

Dimensions

Inside Dia.
1/4 in

Details

Color
Orange
For Use With
ProDryingRack KD (PDRKD)
Material
Plastic
Number of Pieces
150
Type
Accessory

Description

Spikes snap on to the ProDryingRack PDRKD Shelf to minimize the surface area touching the stained or painted part. Use 3 or more per shelf.


  • •Use: Minimizes contact between door and the PDRKD shelf
  • •Quantity: 150 pieces (enough for 3 per shelf, recommended to use one on the front and one on each side)
  • •Size: 1/4'' Centered Hole
  • •Material: Plastic
  • •Color: Orange

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.