Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Face Frame & Door Mover (PFFDM) Shelves

  • Mfr # PFFDM.SHF

  • Zoro # G822773691


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFFDM.SHF
Zoro #
G822773691
UPC #
850028583708
Country of Origin
China

Description

Configure the Pro Face Frame & Door Mover (PFFDM) in 2 ways: with a 2/3rds shelf or a full shelf. Use the shelves to hold up to 50 cabinet doors on two levels when equipped with both optional shelves. The Pro Face Frame & Door Mover (PFFDM) protects cabinet doors, panels, and face frames from damage while moving throughout the plant. Slotted trays safely and quickly guide panels into place, and fiberglass rods keep cabinets from touching each other. This unique slot-and-rod divider system is easily cleanable, non-marring, and highly configurable. The PFFDM has multiple configurations that adapt to your workflow. The base configuration holds 25 cabinet doors and face frames, and up to 50 cabinet doors on two levels when equipped with optional top shelves. Purchase includes: - Shelf add-on for PFFDM (two pieces that can be used together as a full shelf, or individually as a smaller shelf) - Shorter fiberglass rods to accommodate small parts - Compatible with both the PFFDM Base Model and PFFDM Angled Model - Distance between fiberglass rods = 0.91in - Weight limits: -- Small top shelf: can hold up to 60 lbs -- Large top shelf: can hold up to 120 lbs Purchase Includes: - Small top shelf + Large top shelf (can be configured separately or together) - 25 small fiberglass rods

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.