Zoro Homepage

Pro Face Frame & Door Mover

  • Mfr # PFFDM

  • Zoro # G422773695


product price: $603.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFFDM
Zoro #
G422773695
UPC #
850028583692
Country of Origin
China

Description

The Pro Face Frame & Door Mover (PFFDM) protects cabinet doors, panels, and face frames from damage while moving throughout the plant. Slotted trays safely and quickly guide panels into place, and fiberglass rods keep cabinets from touching each other. This unique slot-and-rod divider system is easily cleanable, non-marring, and highly configurable. The PFFDM has multiple configurations that adapt to your workflow. The base configuration holds 25 cabinet doors and face frames, and up to 50 cabinet doors on two levels when equipped with optional top shelves (shelves sold separately). The heavy-duty 5in polyurethane casters ensure the cart easily rolls, even when fully loaded. Main Features: - PFFDM Flat Base: base is flat with no angle. - Unique slot-and-rod divider system holds up to 25 doors in 9.5 sq ft of floor space (holds up to 50 doors with optional shelves, sold separately). - Paint-resistant HDPE plastic shelves are easily cleanable. - Flexible-yet-supportive fiberglass rods hold panels in place without marring the surface. - Heavy-duty 5in locking casters allow mobility while under load. - Ergonomic and sturdy handle allows easy one-person operation. - Can hold items from small cabinet doors to large face frames. - Easily add and remove optional top shelves. - Durable powder-coated steel construction. - Measures 35.7in width x 39.7in length x 45.6in height. - Distance between fiberglass rods = 0.91in - Weight limits: -- Bottom shelf: can hold up to 500 lbs -- Small top shelf: can hold up to 60 lbs (sold separately) -- Large top shelf: can hold up to 120 lbs (sold separately) Multiple configurations (all sold separately): -- PFFDM: best for tall face frames and doors. -- PFFDM Angled: base has a 5 degree angle to accommodate being rolled on ramps and slopes in workshops. -- If purchased with shelves, the cart becomes useful for shorter face frames and parts. Configure it with a 2/3rds shelf or a full shelf (purchase includes two shelf pieces that can be used together or separately). Fiberglass rods for smaller parts are included.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.