ProDryingRack Adjustable Depth (PDRAD)
- Mfr # PDRAD
- Zoro # G423525989
product price:Â
$
1,500.99
/ea
Key Features
Capacity
80 Arms
Color
White and Orange
Width
48 in
Material
Steel
Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDRAD
- Zoro #
- G423525989
- UPC #
- 850028583838
- Country of Origin
- China
- Item
- Drying Rack
- Capacity
- 80 Arms
- Color
- White and Orange
- Material
- Steel
Dimensions
- Width
- 48 in
- Length
- 44 in
Description
The ProDryingRack Adjustable Depth (PDRAD) is a twin-tower drying rack that packs a lot of capacity into a small footprint. With up to 80 removable arms spaced 2.25" apart, it handles doors, drawers, and panels with ease. Each 25 lbs capacity arm can slide to an offset position to make up room for larger pieces like face frames and panels. Accessories will be available for separate purchase, such as a small parts adapter for securely drying smaller components, felt pads for delicate panels, and extra shelf arms for expanded capacity.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.