Zoro Homepage

ProDryingRack SD Series

  • Mfr # PSDR

  • Zoro # G505717202


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Color
White bases, white poles, orange joint connectors, orange spray pole, orange spinner
For Use With
Vertically spraying and drying cabinet doors and parts
Length
65"-216"
Material
Powder coated steel
Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSDR
Zoro #
G505717202
UPC #
-
Country of Origin
China

Dimensions

Length
65"-216"
Width
28"
Height
65"

Details

Color
White bases, white poles, orange joint connectors, orange spray pole, orange spinner
For Use With
Vertically spraying and drying cabinet doors and parts
Material
Powder coated steel

Description

The PSDR Series (SD) is an integrated system designed to paint and dry cabinet doors in a vertical orientation with the least amount of effort and space. Parts hang for spraying of all sides in one step.
Hang doors by common cup-hooks, or use our EFC Hinge Hooks for completely unmarred surface results (sold separately). The doors then hang on the spinner assembly which is designed to give the painter complete control of the hanging part. Heavy-duty metal hangers eliminate the annoying and costly failure of wooden clothes hangers. 18 feet of drying line allows tight spacing of 50 drying doors because the custom hanger hook radius matches the drying pole so the parts don’t spin. The PSDR is designed for foolproof assembly in less than 10 minutes without tools. Tear down is just as fast into ballistic nylon bags for convenient storage and easy transport to the next job site.
So no more wooden clothes hangers on PVC pipe for spraying or extension ladders between step ladders for drying, the PSDR Series is a must for the commercial painter who values speed and efficiency in their paint process.
Included:
• 9 six-foot poles, 1 spray tube, 6 bases, joints and hardware to build the spraying and drying stands.
• 50 Standard Hangers
• 1 Spray Holder
• 1 Spinner
• 3 Carry Bags
Not Included:
• Cup-hooks (available at most local hardware stores)
• PSDR EFC Hinge Hooks (sold separately)
• PSDR Wave Hangers (sold separately)
• Additional PSDR Accessories (sold separately)
This item ships in 3 cartons with 3 different tracking labels. Please be aware that all cartons may have different arrival times.
US Patent: 10,661,295 B2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.