Zoro Homepage

ProDryingRack TT

  • Mfr # PDRTT

  • Zoro # G205717205


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
Orange frame, white shelves
For Use With
Drying cabinet doors and parts
Length
32"
Material
Powder coated steel
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDRTT
Zoro #
G205717205
UPC #
-
Country of Origin
China

Dimensions

Length
32"
Width
16"
Height
36"

Details

Color
Orange frame, white shelves
For Use With
Drying cabinet doors and parts
Material
Powder coated steel

Description

Think of it as the little brother to our 50-shelf drying rack. The PDRTT holds 20 cabinet doors up to 25 lbs each. Position on the counter, on a table or on the floor to make the most of your work space. String them together and hold long parts such as crown molding or baseboard. Stores flat and features near “brains optional” assembly with just 4 wing nuts. Perfect for DIYers and professionals alike.
• Conveniently hold up to 20 cabinet doors.
• Easy to assemble and break down for storage or transport.
• Keep workshop clutter-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.