Zoro Homepage

ProDryingRack Wall Mount PDRWM

  • Mfr # PDRWM

  • Zoro # G812415631


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDRWM
Zoro #
G812415631
UPC #
-
Country of Origin
China

Description

Introducing the Wall-Mounted ProDryingRack, the perfect shop-based solution for drying cabinet doors. The 15-shelf PDRWM can be easily mounted to a wall with the included hardware and fasteners, creating a stationary rack to help you streamline and organize your drying process. Add additional units for more capacity, or to accommodate millwork and trim. Use a single rack for a space-efficient, compact solution. Because the shelves are removable, your PDRWM can be configured to suit, or easily adjusted to accommodate a wide variety of uses.. . Quantity: 1 wall mount, holds up to 15 shelves each shelves come in packs of 17 to allow for extras. Hardware: #8-1 1/4in Drywall Screws quantity 4. Material: Powder-coated steel. Color: White. Wall mount size: 38 x 13 x 1 6.7 lbs. Shelf size: 18in x 13in. Spacing: 2.25 spacing between each removable shelf. Weight Limit: 25 lbs per shelf. . This item ships in 2 cartons with 2 different tracking labels. Please be aware that the cartons may have different arrival times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.