Shop PAINTLINE
See all product information
Create Account
PSDR Pole 48" (Single)
- Mfr # PSDR.C
- Zoro # G805717209
product price:Â
$
93.79
/ea
Key Features
Color
Orange
For Use With
Vertically spraying and drying cabinet doors and parts
Length
48"
Material
Powder Coated Steel.
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSDR.C
- Zoro #
- G805717209
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48"
- Width
- 1"
- Height
- 1"
Details
- Color
- Orange
- For Use With
- Vertically spraying and drying cabinet doors and parts
- Material
- Powder Coated Steel.
Description
A single 48" PSDR Pole, used for the spray line of the ProDryingRack SD (PSDR) Series. Pairs with the PSDR Spinner for hanging and painting cabinet doors.
Color: Orange
Color: Orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.