Zoro Homepage

Adjustable Safety Swing Gate, 16in to 26in Opening

  • Mfr # PAKSG-SD001

  • Zoro # G622806223


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKSG-SD001
Zoro #
G622806223
UPC #
-
Country of Origin
China

Description

The PAKSG-SD001 Universal Spring-Loaded Safety Swing Gate from Pake Handling Tools is a reliable solution for enhancing workplace safety in warehouses, stockrooms, docking stations, and other industrial environments. Designed to restrict access to high-risk areas and equipment, this gate combines durability, ease of use, and compliance with safety standards. Equipped with a spring-loaded self-closing mechanism, the gate automatically returns to a closed position after use, reducing the risk of accidental openings and maintaining a secure environment. Its universal design allows for flexible installation, enabling left- or right-handed mounting depending on your space and requirements. With an adjustable width accommodating openings from 16in to 26in, it provides versatile compatibility with various railing or doorway widths. Constructed from heavy-duty steel tubing with a high-visibility red powder-coated finish, this gate is built to withstand wear, corrosion, and daily use while maintaining its bright, professional appearance. The padded striker plate minimizes swing impact and reduces noise, ensuring smooth operation and increased safety in busy environments. This gate is designed to meet OSHA 1910.23(a) requirements, ensuring that your facility remains compliant with industry safety standards. Measuring 26in x 24in x 2in with a gate width of 13 inches and weighing just 28 lbs, the PAKSG-SD001 is both compact and sturdy. Its bolt-on mounting style ensures secure attachment to posts with a maximum diameter of 1 1/2in, providing stability while maintaining easy installation. Whether used to control access to machinery, prevent accidental falls, or safeguard high-traffic areas, this gate offers a practical, effective, and adjustable safety solution. The PAKSG-SD001 is ideal for businesses and facilities looking for a dependable, space-efficient, and safety-compliant swing gate. Its combination of rugged construction, spring-loaded self-closing feature, and high-visibility design makes it a practical addition to any industrial or commercial setting, improving workplace safety without compromising convenience. Ensure secure access and protect your workforce with this versatile, heavy-duty safety swing gate.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.