Adjustable Safety Swing Gate, 24in to 40in Opening
Mfr # PAKSG-LD001
Zoro # G322806233
product price: $293.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAKSG-LD001
Zoro #
G322806233
UPC #
-
Country of Origin
China
Description
The PAKSG-LD001 Universal Spring-Loaded Safety Swing Gate from Pake Handling Tools is designed to enhance safety in warehouses, stockrooms, docking stations, and other industrial environments. Built for durability and reliability, this gate effectively restricts access to high-risk areas or equipment, ensuring workplace safety while maintaining ease of use. Featuring a spring-loaded self-closing mechanism, the gate automatically returns to a closed position after use, reducing the risk of accidental openings and helping maintain a secure environment. Its universal design allows it to be mounted either left or right-handed, offering flexibility for a wide range of installations. The gate is adjustable to fit openings from 24in to 40in, making it versatile for various railing or doorway widths. Constructed with heavy-duty steel tubing and finished in high-visibility red powder coating, the gate is built to resist wear, corrosion, and impact over time. A padded striker plate reduces noise and minimizes swing impact, enhancing both safety and workplace comfort. This design meets OSHA 1910.23(a) requirements, ensuring compliance with industry safety standards. With a gate width of 13 inches and overall dimensions of 36in x 24in x 2in, this swing gate is sturdy yet compact, weighing just 33 lbs for easy handling and installation. The bolt-on mounting style ensures a secure, stable attachment to posts or railings up to 1 1/2in in diameter. Whether used to protect machinery, prevent accidental falls, or control access in high-traffic areas, this gate combines functionality, durability, and compliance in one reliable solution. The PAKSG-LD001 is an ideal choice for businesses and facilities seeking a simple, effective, and adjustable safety solution. Its rugged construction, spring-loaded self-closing feature, and high-visibility design make it a practical addition to any workplace, improving safety without compromising convenience. Ensure secure access control and maintain a safer work environment with this versatile, heavy-duty safety swing gate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.