Zoro Homepage

Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4''

  • Mfr # PAKLT04

  • Zoro # G311635158


product price: $1,302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
12 in
Weight Capacity
220 lb
Overall Width
17-3/4 in
Overall Length
37-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT04
Zoro #
G311635158
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
17-3/4 in
Overall Length
37-1/2 in

Details

Weight Capacity
220 lb

Description

Our scissor lift table is widely used as a scissor lift trolley to transport materials to specific locations. The scissor lift table can be manually pumped to the required height through its hydraulic foot pump mechanism. The foot pump raises and lowers the platform using a single scissor lift and hydraulic cylinder. In addition, it can be used as a mobile work bench so you can work from a load at different heights to reduce the risk of injury. Safe, light, easy to use and highly manoeuvrable. High quality robust construction. Table Dimensions: 27-1/2'' x 17-3/4''. Minimum lift height: 9-1/2''. Maximum lift height: 30-1/2''. Hinged handle automatically locks into upright position, released by foot bar. Folds flat for easy transportation and storage. Weight about 50lbs.


  • •Aluminum construction offers long lasting rugged use
  • •Light Weight: Weight about 50 pounds
  • •Unique lift design quickly raises & lowers material
  • •Ergonomic cart design improves user safety
  • •Caster construction provides easy portability when loaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.