Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain

  • Mfr # PAKDL05

  • Zoro # G611635162


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Body Type
Vertical
Material
Steel
For Use With
Metal Drums That Have A Top Lip
Handle Width
50 in
Capacity
30 gal & 55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDL05
Zoro #
G611635162
UPC #
-
Country of Origin
China

Dimensions

Handle Width
50 in
Height
5 in
Diameter
22-3/4 in

Details

Item
Chain Drum Lifter
Body Type
Vertical
Material
Steel
For Use With
Metal Drums That Have A Top Lip
Capacity
30 gal & 55 gal
Load Capacity
2000 lb

Description

Pake Handling Tools chain drum lifter is designed to lift closed head steel, plastic and fiber 30 and 55 gallon drums with a top lid. Constructed of grade 80 chain for OSHA and ANSI compliance. Drum clamps include spring-loaded latch ensures a safe grip on the drum. WLL work load limit 2,000 pounds.


  • •Ideal for drum lifting with an overhead lifting device
  • •For use with closed-head 30- and 55-gallon drums with a top lip
  • •2,000 pounds working load limit
  • •Grade 80 chain
  • •Spring-loaded latch ensures a safe grip on the drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.