Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Powered Double Scissor Lift Table, 1,100lb., 40x20", 19-64in Height

  • Mfr # PAKLT-ES50D

  • Zoro # G522806231


product price: $3,304.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT-ES50D
Zoro #
G522806231
UPC #
-
Country of Origin
China

Description

The PAKLT-ES50D Electric Double Scissor Lift Table is a versatile and ergonomic solution designed to improve workplace efficiency and safety. Ideal for transporting loads between work cells, tables, or benches, this lift table can also serve as a low-profile work platform, helping reduce the risk of strain and injury during material handling tasks. Powered by a 12V/75Ah battery and DC 800W power unit, the lift raises and lowers loads smoothly via a convenient push-button controller, allowing precise height adjustment. The platform adjusts from a minimum height of 19in to a maximum height of 64in, providing flexibility for a wide range of applications. The table can lift loads up to 1,100 lbs, making it suitable for heavy-duty industrial, warehouse, or workshop use. The PAKLT-ES50D features a 40in x 20in steel platform with a durable, coated finish for long-lasting performance. The double scissor mechanism is constructed from strong 1/2in steel plate with lifetime-lubricated bearings, ensuring smooth and reliable lifting over the life of the unit. The hinged handle automatically locks into an upright position, keeping the lift stationary during use and enhancing operator safety. Mobility is provided by four 6-inch polyurethane wheels, including two swivel casters with brakes and two rigid casters, allowing the lift to be easily moved around the workspace while maintaining floor protection. The compact design, combined with intuitive controls, ensures that the lift table is user-friendly, efficient, and safe for everyday operations. Key Features Maximum lift height: 64in; minimum lift height: 19in Loading capacity: 1,100 lbs for heavy-duty material handling Platform dimensions: 40in L x 20in W for ample workspace Battery-powered with 12V/75Ah battery and 0.7 kW DC motor Smooth, safe lifting in approximately 15 seconds Durable 1/2in steel plate scissor legs with lifetime-lubricated bearings Hinged handle locks upright to prevent unwanted movement Four polyurethane casters (2 swivel with brakes, 2 rigid) for mobility Powder-coated steel construction ensures long-lasting durability Can double as a low-profile workbench for ergonomic operation Item weight: 387 lbs Shipping weight: 480 lbs The PAKLT-ES50D is an ideal solution for industrial, warehouse, and workshop environments, offering safe, reliable, and efficient lifting and material handling for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.