Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle

  • Mfr # PAKDT-DA450E-1

  • Zoro # G022806236


product price:  $12,402.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Rotation Angle
180 Degrees
Overall Length
51.6 in
Load Capacity
990 lbs
Drum Capacity
55 gal
Lifting Height Max.
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKDT-DA450E-1
Zoro #
G022806236
UPC #
-
Country of Origin
China

Dimensions

Overall Length
51.6 in
Lifting Height Max.
90 in
Overall Height
75.25 in
Overall Width
38.75 in

Details

Rotation Angle
180 Degrees
Load Capacity
990 lbs
Drum Capacity
55 gal
For Use With
Open and Close-head Drum
Item
Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle

Description

The PAKDT-DA450E-1 Electric Drum Handler is designed for efficient lifting, transporting, rotating, and pouring of 55-gallon drums in demanding warehouse and industrial environments. With a robust lifting capacity of up to 990 lbs, this unit is ideal for handling steel, plastic, and open- or closed-head drums used in chemical, food processing, coatings, adhesives, and oil applications. Powered by a high-quality electric hydraulic system with a maintenance-free 12V battery, the drum handler provides smooth electric lifting and rotation with minimal operator effort. Drums can be securely locked in a vertical position to prevent spills or rotated horizontally for controlled dispensing, with a rotation angle of up to 180 Degrees. The hand-operated control allows precise lifting, rotating, and tilting, reaching a maximum lifting height of 90 inches. The steel jaw and clamp cradle securely grip the drum's top rim, ensuring stability at any angle during transport or pouring. Built with heavy-duty steel construction and a scratch-resistant enamel finish, this drum handler delivers long-term durability and reliability. For smooth and stable maneuverability, the unit is equipped with two 6-inch rear swivel casters with brakes and two 3-inch front rigid wheels made of poly-on-steel material. Its fixed-leg design and compact footprint make it suitable for warehouse aisles, production floors, and loading areas. Key Features 990-lb load capacity for 55-gallon drums Electric lifting and 180 Degrees powered rotation Steel jaw and clamp cradle for secure drum gripping Maintenance-free 12V battery and electric hydraulic system Lifting height up to 90 inches Rear swivel casters with brakes for controlled mobility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.