Shop PAKE HANDLING TOOLS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Hydraulic Scissor Lift Table, 8,800 lb. Capacity, 86" x 48", 55" Raised Height
- Mfr # PAKHW408648
- Zoro # G623781260
product price:Â
$
8,811.99
/ea
Key Features
Frame Material
Steel
Lift Mechanism
Hydraulic
Lifting Height Min.
11.8 in
Platform Width
48 in
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAKHW408648
- Zoro #
- G623781260
- UPC #
- -
- Country of Origin
- China
Dimensions
- Lifting Height Min.
- 11.8 in
- Platform Width
- 48 in
- Platform Length
- 86 in
- Lifting Height Max.
- 55 in
Details
- Frame Material
- Steel
- Lift Mechanism
- Hydraulic
- Phase
- 1
- Up Speed Seconds
- 35 to 40 sec
- Lift Table Platform Style
- Fixed
- Includes
- Control Cord; Hand Control; Molded Edge Platform; Power Cord
- Item
- Electric Hydraulic Scissor Lift Table
- Load Capacity
- 8,800 lbs
- HP
- 3 HP
- Lift Voltage
- 110V
Description
The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish. 1. Hydraulic scissor lift table with electric motor for lifting and lowering heavy materials, 8,800 lb. load capacity with 86" x 48" platform, Service range of 11.8" to 55". Red powder-coated steel frame for resistance to wear and corrosion 2. Red powder-coated steel frame for resistance to wear and corrosion 3. Canadian CAS certified motor, Phase 1, Duty S1 (CONT Continuous Duty), 3 HP, 110 V, 50 Hz 4. Hand control with an 8 foot cord and aviation plug comes standard (Optional Foot Pedal Control And Wireless Control Can Be Ordered From Our Factory) 5. Four-sided electric toe-guard is designed to promote employee safety. Build-in electric toe-guard wire is designed to prevent cut during operation 6. Hydraulic pump station contains a fan and a temperature sensor controller to improve stability 7. Mechanical explosion-proof hydraulic Cylinder (Electromagnetic Explosion-Proof Cylinder Can Be Ordered From Our Factory)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.