This item is Discontinued.

Pake Handling Tools Electric Hydraulic Scissor Lift Table With Foot Pedal, 2,200 lb. Capacity, 51'' x 32-1/4'' PAKHW1001F

This item is Discontinued.

Pake Handling Tools

Electric Hydraulic Scissor Lift Table With Foot Pedal, 2,200 lb. Capacity, 51'' x 32-1/4'' (Discontinued)

Mfr # PAKHW1001F
Zoro # G414728528
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAKHW1001F
Zoro #
G414728528
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
39 in
Lifting Height Min.
8 in
Platform Length
51 in
Platform Width
32-1/4 in

Details

Lift Table Item
Electric Hydraulic Scissor Lift Table
Lift Mechanism
Hydraulic
Lift Table Platform Style
Fixed
Load Capacity
2,200 lb
Frame Material
Steel
Includes
Control Cord; Hand Control; Foot Control; Molded Edge Platform; Power Cord
Up Speed Seconds
20~25 sec
Lift Voltage
110V
HP
1.5 HP
Phase
1

Description

The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord and Foot Control comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish. Load Capacity: 2,200 lb; Platform: 51" x 32-1/4"; HP: 1.5; Lift Height: 8" to 39".


  • • Hydraulic scissor lift table with electric motor for lifting and lowering heavy materials, 2,200 lb. load capacity with 51" x 32-1/4" platform, Service range of 8" to 39"
  • • Red powder-coated steel frame for resistance to wear and corrosion
  • • Canadian CAS certified motor, Phase 1, Duty S1 (CONT Continuous Duty), 1.5 HP, 110 V, 60 Hz
  • • Hand control with an 8 foot cord and aviation plug comes standard. Foot Pedal Control included
  • • Four-sided electric toe-guard is designed to promote employee safety. Build-in electric toe-guard wire is designed to prevent cut during operation
  • • Hydraulic pump station contains a fan and a temperature sensor controller to improve stability
  • • Mechanical explosion-proof hydraulic Cylinder (Electromagnetic Explosion-Proof Cylinder Can Be Ordered From Our Factory)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.