Electric Hydraulic Tandem Lifting Table, 17,600 lb. Capacity, 118 1/2in x 47 1/7in

  • Mfr # PAKHW8000D

  • Zoro # G422806225


product price:  $15,806.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Lifting Height Max.
39.45 in
Frame Material
Steel
Lifting Height Min.
9.35 in
Platform Length
118-1/2 in
Load Capacity
17,600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKHW8000D
Zoro #
G422806225
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
39.45 in
Lifting Height Min.
9.35 in
Platform Length
118-1/2 in
Platform Width
47-1/7 in

Details

Frame Material
Steel
Load Capacity
17,600 lbs
HP
3 HP
Up Speed Seconds
58~63
Lift Table Platform Style
Fixed
Lift Voltage
110V, 2.2kw
Includes
Control Cord; Hand Control; Molded Edge Platform; Power Cord
Item
Electric Hydraulic Tandem Lifting Table, 17,600 lb. Capacity, 118-1/2" x 47-1/7"
Lift Mechanism
Hydraulic
Phase
1

Description

The PAKHW8000D is a heavy-duty solution designed to improve workplace safety and efficiency in warehouses, manufacturing facilities, and industrial environments. Built to reduce worker strain, this lift table raises heavy loads to a comfortable working height, minimizing bending and lifting injuries while improving productivity. Featuring a tandem double scissor design, the PAKHW8000D provides robust support for extremely heavy loads, with a total load capacity of 17,600 lbs. The 118 1/2in x 47 1/7in platform accommodates large machinery, pallets, and equipment, while the lift height ranges from 9.35in to 39.45in, offering flexible working heights for a variety of tasks. Captured rollers reduce pinch points and risk of injury, ensuring safe and smooth lifting. The lift table is powered by a 3 HP, 110V single-phase Canadian CAS-certified motor and hydraulic pump assembly, delivering reliable, long-lasting performance for continuous-duty applications. The hydraulic pump station includes a fan and temperature sensor controller to maintain stable operation during extended use. Operators control the lift via a hand-held push-button pendant with an 8-foot cord and aviation plug, with optional foot pedal or wireless control configurations available. Safety is a top priority. The lift table features a four-sided electric toe guard with built-in wiring to prevent accidental injury and a mechanical explosion-proof hydraulic cylinder, with an optional electromagnetic cylinder available. The red powder-coated steel frame is chip-resistant and engineered to withstand wear and corrosion in demanding industrial environments. Key Features Heavy-duty tandem double scissor design with 17,600 lb load capacity Platform dimensions: 118 1/2in L x 47 1/7in W; lift range: 9.35in-39.45in 3 HP, 110V single-phase motor with hydraulic pump for reliable continuous operation Hand-held push-button pendant with 8-foot cord; optional wireless or foot pedal control Four-sided electric toe guard and captured rollers for enhanced operator safety Mechanical explosion-proof hydraulic cylinder; optional electromagnetic upgrade Red powder-coated steel frame resistant to wear and corrosion Smooth lifting operation with up-speed of 58-63 seconds Dimensions & Weight Package dimensions: 120in x 49in x 15in Net weight: 1,683 lbs; shipping weight: 1,727 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.