Electric Hydraulic Tandem Lifting Table, 4,400 lb. Capacity, 98 1/2in x 32 1/4in

  • Mfr # PAKHW2000D

  • Zoro # G822806238


product price: $6,872.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Lift Table Platform Style
Fixed
Platform Width
32-1/4 in
Includes
Control Cord; Hand Control; Molded Edge Platform; Power Cord
Platform Length
98-1/2 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKHW2000D
Zoro #
G822806238
UPC #
-
Country of Origin
China

Dimensions

Platform Width
32-1/4 in
Platform Length
98-1/2 in
Lifting Height Min.
8 in
Lifting Height Max.
39.4 in

Details

Lift Table Platform Style
Fixed
Includes
Control Cord; Hand Control; Molded Edge Platform; Power Cord
Phase
1
Lift Mechanism
Hydraulic
Item
Electric Hydraulic Tandem Lifting Table, 4,400 lb. Capacity, 98-1/2" x 32-1/4"
Load Capacity
4,400 lbs
Lift Voltage
110V, 1.1kw
Up Speed Seconds
30 ~ 32
HP
1.5 HP
Frame Material
Steel

Description

The Pake Handling Tools Electric Hydraulic Tandem Lifting Table (PAKHW2000D) is a cost-effective, heavy-duty solution for improving workplace safety and efficiency in warehouses, manufacturing facilities, and industrial environments. Designed to reduce worker strain, the lift table allows operators to raise and lower heavy loads to a comfortable working height, minimizing bending and lifting injuries. Featuring a tandem double scissor design, the lift provides robust support for loads up to 4,400 lbs. The platform measures 98 1/2in x 32 1/4in, with a lift range from 8in to 39.4in, accommodating a variety of materials, equipment, and palletized loads. The table's captured rollers enhance safety by reducing pinch points and the risk of injury during operation. A hand-held push-button pendant with 8-foot cord comes standard, offering precise control over lifting and lowering operations. The lift is powered by a 1.5 HP, 110V single-phase Canadian CAS-certified motor and hydraulic pump assembly, providing smooth, reliable performance for continuous-duty applications. The hydraulic pump includes a fan and temperature sensor controller for stability and long-term durability. The lift's red powder-coated steel frame is chip-resistant and designed to withstand wear and corrosion in demanding industrial environments. Additional safety features include a four-sided electric toe guard with built-in wiring to prevent operator injuries and a mechanically explosion-proof hydraulic cylinder. Optional upgrades, including foot pedal control or wireless control, are available to meet specialized needs. Key Features 4,400 lb load capacity with tandem double scissor design for heavy-duty support Platform size: 98 1/2in L x 32 1/4in W; lift range: 8in-39.4in Heavy-duty 110V, 1.5 HP single-phase motor with hydraulic pump assembly Hand-held pendant with 8-foot cord for precise lifting control Red powder-coated steel frame resistant to wear and corrosion Four-sided electric toe guard and captured rollers for enhanced operator safety Mechanical explosion-proof hydraulic cylinder; optional wireless or foot pedal control Smooth, reliable lifting with up-speed of 30-32 seconds Dimensions & Weight Package dimensions: 100in x 34in x 14in Net weight: 771 lbs; shipping weight: 963 lbs Note: The PAKHW2000D lift table is ideal for heavy-duty industrial tasks, improving efficiency, reducing workplace strain, and promoting safe material handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.