Electric Hydraulic Tandem Lifting Table, 8,800 lb. Capacity, 98 1/2in x 33 1/2in

  • Mfr # PAKHW4000D

  • Zoro # G222806234


product price:  $9,792.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Lifting Height Max.
39.75 in
Lifting Height Min.
9 in
Includes
Control Cord; Hand Control; Molded Edge Platform; Power Cord
Lift Voltage
110V, 2.2kw
Up Speed Seconds
27~39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKHW4000D
Zoro #
G222806234
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
39.75 in
Lifting Height Min.
9 in
Platform Width
33-1/2 in
Platform Length
98-1/2 in

Details

Includes
Control Cord; Hand Control; Molded Edge Platform; Power Cord
Lift Voltage
110V, 2.2kw
Up Speed Seconds
27~39
HP
3 HP
Item
Electric Hydraulic Tandem Lifting Table, 8,800 lb. Capacity, 98-1/2" x 33-1/2"
Frame Material
Steel
Phase
1
Load Capacity
8,800 lbs
Lift Mechanism
Hydraulic
Lift Table Platform Style
Fixed

Description

The PAKHW4000D is a heavy-duty, cost-effective solution designed to reduce worker strain and enhance safety in warehouses, manufacturing facilities, and industrial environments. Engineered to lift loads to comfortable working heights, this lift table minimizes bending and lifting injuries, promoting ergonomic material handling practices. Featuring a tandem double scissor design, the lift provides robust support for extremely heavy loads, with a total load capacity of 8,800 lbs. The 98 1/2in x 33 1/2in platform accommodates large machinery, pallets, and equipment, while the lift height ranges from 9in to 39.75in, offering flexible working heights for various tasks. Captured rollers reduce pinch points and risk of injury during operation, ensuring safe and smooth lifting. The lift table is powered by a 3 HP, 110V single-phase Canadian CAS-certified motor and hydraulic pump assembly, providing reliable, long-lasting performance for continuous-duty applications. The hydraulic pump includes a fan and temperature sensor controller to maintain stability during extended use. Operators control the lift with a hand-held push-button pendant with an 8-foot cord and aviation plug, while optional foot pedal or wireless control configurations are available. Safety is a priority with this lift table. The unit features a four-sided electric toe guard, complete with built-in wiring to prevent accidental injury. The mechanical explosion-proof hydraulic cylinder provides additional safety, with an electromagnetic explosion-proof cylinder available as an upgrade. The red powder-coated steel frame is chip-resistant and engineered to withstand wear and corrosion in demanding industrial environments. Key Features 8,800 lb load capacity with tandem double scissor design for heavy-duty support Platform dimensions: 98 1/2in L x 33 1/2in W; lift range: 9in-39.75in 3 HP, 110V single-phase motor with hydraulic pump for reliable continuous operation Hand-held pendant control with 8-foot cord; optional wireless or foot pedal control Four-sided electric toe guard and captured rollers for enhanced operator safety Mechanical explosion-proof hydraulic cylinder; optional electromagnetic upgrade Red powder-coated steel frame resistant to wear and corrosion Smooth lifting with up-speed of 27-39 seconds Dimensions & Weight Package dimensions: 100in x 35in x 14in Net weight: 919 lbs; shipping weight: 1,020 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.