Electric Strapping Tool Portable Baler for 1/2-5/8 in PP PET Straps, 1x4000mah

  • Mfr # PAKMA01

  • Zoro # G014705394


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

For Use With
Flat or embossed PET (polyester) and PP (polypropylene)
For Strapping Width
1/2" to 5/8"
Style
Battery Powered Feedwheel
Width
5.5 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKMA01
Zoro #
G014705394
UPC #
-
Country of Origin
China

Dimensions

For Strapping Width
1/2" to 5/8"
Width
5.5 in
Length
16 in
Overall Height
5.12 in

Details

Item
Electric Strapping Tool
For Use With
Flat or embossed PET (polyester) and PP (polypropylene)
Style
Battery Powered Feedwheel
Includes
(1) Battery, Charger, Repairing Kit
Battery Voltage
14.4 V
Joint Type
Friction Weld
Tension Capacity
135 lb to 854 lb
Tool Type
Cutter and Sealer Tool, Tensioner
Handle Covering Material
Plastic, Rubber
Fits Strap Tensile
0.016" to 0.047"

Description

Pake Handling Tools Battery-powered Strapping tool specifically designed for plastic straps, the tool requires manual insertion of the straps. After insertion, the tensioning and welding processes run automatically upon pressing a button or handle. Features a screen, eliminating the guesswork of adjusting settings via knobs. The screen displays precise data, allowing for easy monitoring and enabling quick, consistent setups for repeated use. Suitable for 1/2" to 5/8" wide and 0.016" to 0.047" thick PET Polyester and PP Polypropylene strapping. Each machine includes 1 rechargeable 4000 mAh lithium battery. A full charge supports 250-350 strapping cycles depending on the type of strap. Tool Joint Type Friction Weld, Tool Weight 12 lb,Tension Capacity 135 lb to 854 lb, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Battery Voltage 14.4 V


  • • Increased Work Efficiency: By integrating tensioning, cutting, and banding into one device, there's no need for buckles or seals. This not only improves efficiency but also minimizes waste from strapping rolls and conserves steel resources.
  • • Advanced Technology: Our strapping machine features a screen, eliminating the guesswork of adjusting settings via knobs. The screen displays precise data, allowing for easy monitoring and enabling quick, consistent setups for repeated use.
  • • Versatile for PP & PET Strapping: Suitable for 1/2" to 5/8" wide and 0.016" to 0.047" thick PET (Polyester) and PP (Polypropylene) strapping. With adjustable springs and accessories, it’s ideal for securing light to medium-weight packages like newspapers and plastic pipes.
  • • Extended Battery Life: Each machine includes 1 rechargeable 4000 mAh lithium battery. A full charge supports 250-350 strapping cycles (depending on the type of strap).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.