Zoro Homepage

Electric Work Positioner Truck, 330 lbs Cap. 70in Ram Lift

  • Mfr # PAKWP10-SP01

  • Zoro # G422806232


product price: $2,276.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP10-SP01
Zoro #
G422806232
UPC #
-
Country of Origin
China

Description

The PAKWP10-SP01 Powered Single Spindle Lift Truck from Pake Handling Tools is designed for safely lifting, transporting, and positioning light rolls and cylindrical loads across job sites, warehouses, and industrial environments. Combining battery-powered mobility with a single spindle attachment, this lift truck provides precise, controlled handling in narrow aisles or confined spaces, reducing manual labor and improving workplace efficiency. With a loading capacity of 330 lbs and a lift height range from 8in to 70in, the PAKWP10-SP01 accommodates a variety of roll sizes and weights. The steel single spindle attachment measures 24in L x 2in diameter, allowing secure handling of cylindrical items. A PVC platform supports the load while protecting surfaces, and the lift mechanism utilizes a chain system for smooth, controlled lifting and lowering at a speed of 2.17in per second. The lift is powered by two 12V 12Ah maintenance-free batteries, offering approximately 80-100 lift cycles per full charge, and can be easily recharged with the included 110V AC charger. Safety and convenience are ensured through a push-button hand control with 7ft cord, limit switch to prevent over-lifting, battery indicator, on/off switch, and safety belt, allowing operators to handle loads with confidence and precision. Mobility is enhanced with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - ensuring smooth movement while protecting floors. The compact base (19in inside width, 22 1/4in outside width) and lightweight frame (159 lbs) allow easy maneuvering in tight spaces without sacrificing load stability. Important Battery Note: To maintain battery life and duty cycles, charge the battery within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent capacity loss. Constructed with a steel frame, metal single spindle, and PVC platform, the PAKWP10-SP01 is durable, reliable, and ideal for industrial workloads. This powered single spindle lift truck is perfect for safely lifting and transporting rolls and cylindrical materials, improving efficiency, safety, and productivity in warehouses, production lines, and material handling operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.