Zoro Homepage

Folding Platform Cart, 660 lb. Cap, 36" x 24"

  • Mfr # PAKFT01

  • Zoro # G804256693


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
?Alloy Steel, Rubber
Wheel Type
?Rubber,Steel
Weight
?30.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKFT01
Zoro #
G804256693
UPC #
-
Country of Origin
China

Details

Material
?Alloy Steel, Rubber
Load Capacity
?660 lbs
Wheel Type
?Rubber,Steel
Weight
?30.8 lbs

Description

This Folding Handle Platform truck has a 660 lb load capacity. It has a durable steel construction. Large 36" x 24" deck size. There is a non-slip deck surface. Rubber safety bumper guards on all four sides. Convenient 34" handle height. Handle locks in upright position. Foot bar release lowers handle. Easy compact storage. 2 fixed and 2 swivel castors -Foot bar release lowers handle -Surface is textured to prevent the items from slipping -Neat, buffer strip all round platform edge -Fold down handle for compact storage -Maximum load: 660 pounds Product Dimensions36 x 25 x 7 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.