Zoro Homepage

Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5"

  • Mfr # PAKFT02

  • Zoro # G604256688


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Wheel Type
Plastic,Rubber
Weight
20 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKFT02
Zoro #
G604256688
UPC #
-
Country of Origin
China

Details

Material
Plastic, Rubber
Load Capacity
330 pound
Wheel Type
Plastic,Rubber
Weight
20 lbs

Description

Folding Platform Truck, Aluminum, 29.5" x18.5'', 330 lbs Capacity, Compact Foldable Cart for Warehouse, Restaurant, Shops Factories and Home - Flatbed Cart with 4 Rubber Wheels. Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4" rubber casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.