Zoro Homepage

Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24''

  • Mfr # PAKFT03

  • Zoro # G504256689


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Wheel Type
Rubber
Weight
30 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKFT03
Zoro #
G504256689
UPC #
-
Country of Origin
China

Details

Material
Rubber
Load Capacity
550 lbs
Wheel Type
Rubber
Weight
30 lbs

Description

Folding Platform Truck, Aluminum, 550 lbs Capacity, 35.5" x24'', Compact Foldable Cart for Warehouse, Restaurant, Shops Factories and Home - Flatbed Cart with 4 Rubber Wheels. Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4" rubber casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.