Zoro Homepage

Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height

  • Mfr # PAKMS05

  • Zoro # G904262372


product price: $650.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Polyurethane (PU), Alloy Steel
Load Capacity
?440 pound
Wheel Type
Polyurethane
Weight
132 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKMS05
Zoro #
G904262372
UPC #
-
Country of Origin
China

Details

Material
Polyurethane (PU), Alloy Steel
Load Capacity
?440 pound
Wheel Type
Polyurethane
Weight
132 lbs

Description

Pake Handling Tools Lightweight manual work positioner is designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. This lift has a load capacity of 440 lb., weighs 132 lb., and measures 76 x 24 x 28.5 inches (H x W x D). (H is height, the vertical distance from lowest to highest point; W is width, the horizontal distance from left to right; D is depth, the horizontal distance from front to back.) The platform measures 24 x 18.75 inches (W x D) and has a service range of 5.1 to 61 inches high. This product is intended for use in professional and industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.