Hydraulic Drum Lifter & Transporter
Mfr # PAKDT-DTK450SP
Zoro # G022806229
product price: $2,936.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAKDT-DTK450SP
Zoro #
G022806229
UPC #
-
Country of Origin
China
Description
The PAKDT-DTK450S/P Hydraulic Drum Lifter is engineered for safe, efficient loading and unloading of drums from the corner of pallets in industrial and warehouse environments. Featuring a durable straddle-leg design, this drum lifter easily glides over standard pallets and securely handles most 30, 55, and 85-gallon drums. Powered by a foot-operated hydraulic pump, drums can be raised and lowered smoothly with minimal operator effort. The automatic spring-loaded clamp provides a secure grip on steel, plastic, or fiber drums, ensuring stability during lifting and transport. Constructed from heavy-duty steel with a red powder-coated finish, this unit delivers long-lasting performance and corrosion resistance. Equipped with two 5-inch rigid PU front wheels and two 5-inch swivel PU rear wheels with brakes, the lifter offers excellent maneuverability and control, even in tight spaces. With a lifting capacity of up to 990 lbs, a jaw service range from 29.13 to 52.36 inches, and a maximum lift height of 20 inches, this versatile drum truck is ideal for manufacturing, warehousing, chemical handling, and general industrial applications. Key Features Lifting capacity up to 990 lbs Automatic spring-loaded locking clamp Compatible with steel, poly, and fiber drums Foot-pump hydraulic lifting system Stable straddle-leg design with 38.75-inch clearance Smooth-rolling PU wheels with rear brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.