Shop PAKE HANDLING TOOLS
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
Hydraulic Toe Jack, 55,000 lb. Cap(25T), 360 Degree Rotation
- Mfr # PAKHJ-HM250
- Zoro # G524228444
product price:
$
1,949.99
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
- PAKHJ-HM250
- Zoro #
- G524228444
- UPC #
- -
- Country of Origin
- China
Description
This heavy-duty hydraulic toe jack is designed for powerful, versatile lifting in tight or low-clearance spaces. Featuring a 360 deg revolving housing and multi-position operation, it allows for flexible positioning and effortless maneuvering from any angle. With a total load capacity of up to 55,000 lbs, it reliably supports both top and toe lifting to handle a wide range of demanding applications. Built with a compact, ultra-stable construction, delivering dependable performance for heavy machinery installation, industrial rigging, structural maintenance, and heavy load handling. The jack provides a maximum stroke height of 8.5 inches, with a foot lifting range of 2.25-10.75 inches and a head lifting range of 20-28.5 inches. About this item • Compact and stable construction. • Can be used in any position. • Housing revolves 360 degrees. • Lifting Range of Foot: 2.25 - 10.75 in, Lifting Range of Head: 20 - 28.5 in