Shop PERFORMANCE TOOL
See all product information
Create Account
1500 lb. Lift Jack, Multi-Purpose, Lift Range, Safety Bolts
- Mfr # W41035
- Zoro # G623310231
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
1500 lbs
Depth
16 in
Height
42 in
Max. Lift
16.5 in
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41035
- Zoro #
- G623310231
- UPC #
- 39564124358
- Country of Origin
- China
- Lifting Capacity
- 1500 lbs
- Item
- Jack-Multi-Purpose
- Max. Lift
- 16.5 in
- Material
- Steel Castor wheels
- Color
- Yellow
- Caster/Wheel Material
- Steel
- Includes
- (4) Tie Downs, 6 ft. Cam buckle Tie downs; (4) Non-abrasive Loop Straps
Dimensions
- Depth
- 16 in
- Height
- 42 in
- Width
- 33 in
Description
This Performance Tool W41035 Multi-Purpose Lift Jack makes it easy to lift motorcycles, ATVs, and snowmobiles in seconds. This heavy-duty jack can lift up to 1,500 lbs. Lock this jack in one of three positions at a lift range of 4-1/2 in. to 16-1/2 in. Level your load and keep your equipment balanced with the leveling bolts on either side of this jack. Featuring a rubber grip pad for stability and swivel casters for maneuverability. This Performance Tool W41035 Multi-Purpose Lift Jack is your solution for lifting equipment like motorcycles, ATVs, and snowmobiles in seconds.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.