Zoro Homepage

Low Profile Post Lift Table, 1000 Lb. Cap., 36x18 Platform, 30 to 48 Lift Range

  • Mfr # PAKMD1048

  • Zoro # G611635186


product price: $777.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Lift Table Item
Low Profile Post Lift Table
Lift Control
Manual / Foot Operated
Load Capacity
1000 lbs
Platform Length
18 in
Lowered Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKMD1048
Zoro #
G611635186
UPC #
-
Country of Origin
China

Dimensions

Platform Length
18 in
Lowered Height
30 in
Caster Wheel Dia.
4 in
Raised Height
48 in
Platform Width
36 in

Details

Lift Table Item
Low Profile Post Lift Table
Lift Control
Manual / Foot Operated
Load Capacity
1000 lbs
Material
Steel
Wheel Material
Polyurethane

Description

Pake Handling Tools Steel Post Lift Table features a 1000 lb. capacity and 36L'' x 18W'' table. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. Table includes four 4 casters; two 2 locking swivel with brakes and two 2 rigid to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety. This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus, the sturdy table lowers to 30'' and raises to 48'' for a wide range of heights to meet your lifting needs.


  • •Heavy-duty construction is ideal for industrial work areas
  • •Telescopic posts stabilize loads during use
  • •Unit features two rigid and two swivel casters for easy portability
  • •A floor brake helps prevent unwanted movement
  • •Feature a convenient handle for easy pushing and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.