Manual Low Profile Hydraulic Drum Truck, 55 gal, 660 lb, 37.6'' D, 60'' H

  • Mfr # PAKDT-WA30B

  • Zoro # G214705385


product price:  $911.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
34 in
Load Capacity
660 lb
Lifting Height Max.
64.57 in
Depth
37.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDT-WA30B
Zoro #
G214705385
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Length
34 in
Lifting Height Max.
64.57 in
Depth
37.6 in

Details

Load Capacity
660 lb
Item
Manual Low Profile Hydraulic Drum Truck
Drum Capacity
55 gal
Lowest Position of Jaws
32.87 in
For Drum Material
Metal
Casters
(2) Rigid in Front and (2) Swivel in Back
Handle Type
T-Handle

Description

The Manual Low-Profile Hydraulic Drum Truck is ideal for loading and unloading 55 gallon steel drums when a forklift is not available. The unit allows one person to lift, transport and position drums, as well as engage elevated drums. A spring-loaded clamp securely grasps the rim of the drum and the foot operated hydraulic pump lifts the drum to the desired height. Rolls smoothly on two 3.15" x 1.25" polyurethane swivel steering casters with brakes and two 2.5" x 1.5" polyurethane rigid load wheels. Drum Lift Truck is easily disassembled for storage or transport. Durable steel construction features a scratch-resistant enamel finish. The low-profile outrigger ensure the accessibility of the space under skids. For Drum Capacity 55 gal, For Maximum Drum Diameter 22.5 in, Overall Depth 37.6 in, Overall Height 60 in, Overall Length 34 in, Weight Capacity 660 lb, Body Finish Powder Coated, Body Material Steel, Caster Type 2 Rigid in Front and 2 Swivel in Back, Drum Securing Mechanism Clamping Mechanism, For Drum Material Metal, Front Wheel Diameter 2.5 in, Rear Wheel Diameter 3.15 in, Handle Style T-Handle, The Outrigger Height 2.25 in


  • • Drum Capacity: 55 gallons
  • • Maximum Drum Diameter: 22.5 inches
  • • Overall Dimensions: 34 inches (length) x 37.6 inches (depth) x 60 inches (height)
  • • Weight Capacity: 660 pounds
  • • Lowest Jaw Height: 32.87 inches
  • • Maximum Lift: 64.57 inches
  • • Hydraulic-Jack Lifting Drum Truck with a T-Handle, steel body material, powder-coated finish, (2) rigid front wheels and (2) swivel rear wheels, clamping mechanism for drum securing, suitable for metal drums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.