Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Platform Stacker, 880 lbs Capacity, 79in Lift Height

  • Mfr # PAKMS-PS4150A-03

  • Zoro # G922806237


product price: $1,908.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKMS-PS4150A-03
Zoro #
G922806237
UPC #
-
Country of Origin
China

Description

The PAKMS-PS4150A-03 is a versatile and reliable lifting solution designed to improve efficiency, safety, and ergonomics in warehouses, workshops, and industrial environments. Engineered for precise vertical load positioning, this stacker allows operators to lift, transport, and stage materials with minimal effort while reducing strain during handling tasks. With a generous load capacity of up to 880 lbs, it is suitable for heavy-duty applications, supporting a wide range of materials, boxes, and equipment. The platform features a spacious 35.8in x 21.8in surface, equipped with two 7.25in-high steel barriers to prevent items from sliding and to secure the load during lifting or transport. The clear width between the barriers is 14.3in, providing stability for medium-sized loads. This stacker offers an impressive lift range from 7.9in in the lowered position to 79in at maximum height, allowing operators to reach multiple working heights efficiently and ergonomically. The compact 22.3in width footprint ensures easy navigation through narrow aisles, while the outrigger design-14.7in inside width and 18.6in outside width-provides enhanced stability during operation. Mobility is smooth and controlled thanks to the polyurethane wheels, with a configuration of two swivel casters with brakes and two rigid wheels for secure maneuvering. Steering and load wheels measure 5.9in x 1.6in, allowing the stacker to glide effortlessly across warehouse or workshop floors while protecting surfaces from damage. Constructed with a durable steel frame, this stacker is built to withstand long-term use in demanding industrial environments. For easier freight handling, the unit ships unassembled and can be quickly set up on-site. Its slim footprint and thoughtful design make it ideal for warehouses, production floors, and other workspaces where space is limited but vertical load handling is essential. Key Features Heavy-duty load capacity: 880 lbs for versatile material handling Wide lift range: 7.9in to 79in for ergonomic positioning Spacious platform: 35.8in x 21.8in with 7.25in-high steel barriers; 14.3in clear width between barriers Compact 22.3in width for easy aisle navigation Stability-focused design with 14.7in inside and 18.6in outside outrigger dimensions Smooth mobility: (2) swivel PU wheels with brakes, (2) rigid PU wheels; steering/load wheels 5.9in x 1.6in Ships unassembled for convenient freight handling Net weight: 250 lbs, Shipping weight: 310 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.