Zoro Homepage

Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork

  • Mfr # PAKMS01

  • Zoro # G104262363


product price: $1,123.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Load Capacity
880 lbs
Wheel Type
Polyurethane
Weight
187 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKMS01
Zoro #
G104262363
UPC #
-
Country of Origin
China

Details

Material
Alloy Steel
Load Capacity
880 lbs
Wheel Type
Polyurethane
Weight
187 lbs

Description

Manual stackers are an inexpensive alternative to powered lift trucks, as they are ideally suited for applications where loads are lighter and traveling distances are shorter. The hand operated hydraulic pump handle is similar to a pallet truck handle, offering easy lifting action and convenient steering in congested areas. All-welded steel chassis, see-through mast, heavy duty lift chain, durable mast rollers and wire mesh safety guard are standard features. Forks are adjustable on a pin style fork carriage. Rolls smoothly with 7" diameter polyurethane steer wheels with brakes and 3" polyurethane load rollers. Adjust these 25.5" forged forks as much as 8.5~19.7". 3.3"-59" Lift Height. Note: Fixed Straddle Leg style is for use with Short Single Faced Pallets, Short Skids and Bulk Containers only. *Assemble required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.